Zoro Homepage
This item is Discontinued.
Finneran Round Bottom Vial, 32mm H, 4mL, PK1000 3209RB-1232A

Round Bottom Vial, 32mm H, 4mL, PK1000 (Discontinued)

  • Mfr # 3209RB-1232A
  • Zoro # G5759750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3209RB-1232A
Zoro #
G5759750
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
0.47 in
Labware Screw Closure Size
8-425mm
Labware Height - English
1.25 in
Labware Inside Dia. - Metric
12 mm
Labware Height - Metric
32 mm
Dia.
12mm
Neck Size
9mm
Height
32mm

Details

Vial Style
Chromatography
Item
Round Bottom Vial
Labware Capacity - English
0.14 oz
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Includes Closure
No
Labware Clarity
Colored
Material of Construction
Borosilicate Glass
Color
clear
Labware Capacity - Metric
4mL
Capacity
4ml
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Amber

Description

Round Bottom Vial, Includes Closure No, Neck Size 9mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.