Sample Vial, Borosilicte Glass, PK1000
Mfr # 316018-2170
Zoro # G5760548
product price: $62.89
/pk 100, $0.63/eaKey Features
Capacity
4 dram
Labware Basic Material
Glass
Includes Closure
No
Dia.
21mm
Closure Material
No Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
316018-2170
Zoro #
G5760548
UPC #
-
Country of Origin
United States
Dimensions
Dia.
21mm
Height
70mm
Neck Size
18-400 mm
Labware Height - English
2.75 in
Labware Inside Dia. - Metric
21 mm
Labware Inside Dia. - English
0.47 in
Labware Height - Metric
70 mm
Labware Screw Closure Size
18-400mm
Screw Closure Size
18-400 mm
Overall Height - Metric
70 mm
Inside Diameter - Metric
21 mm
Body Diameter - Metric
21 mm
Description
Sample Vial, Capacity - Metric 14.78 mL, Capacity - English 4 fl oz, Body Diameter - Metric 21 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 18-400 mm, Neck Size 18-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 100, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.