Zoro Homepage
This item is Discontinued.
Finneran Snap Seal Vial, Amber, 32mm H, 6mL, PK1000 3211SSM-1232

Snap Seal Vial, Amber, 32mm H, 6mL, PK1000 (Discontinued)

  • Mfr # 3211SSM-1232
  • Zoro # G5759680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3211SSM-1232
Zoro #
G5759680
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
0.47 in
Labware Screw Closure Size
8-425mm
Neck Size
11mm
Labware Height - English
1.25 in
Height
32mm
Dia.
12mm
Labware Height - Metric
32 mm
Labware Inside Dia. - Metric
12 mm

Details

Vial Style
Chromatography
Item
Snap Seal Vial
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Includes Closure
No
Labware Clarity
Colored
Labware Body Color
Amber
Autoclavable
No
Material of Construction
Borosilicate Glass
Special Features
Marking Spot
Sterile/Non-Sterile
Non-Sterile
Color
Amber
Labware Capacity - Metric
4 mL
Capacity
6mL

Description

Snap Seal Vial, Includes Closure No, Neck Size 11mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Special Features Marking Spot, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.