Zoro Homepage

Vial Closure, Royal Blue, PK1000

  • Mfr # 5395F-09G

  • Zoro # G5758971


product price: $204.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Color
Green
Closure Liner Material
PTFE/Silicone
Product Type
Smooth Cap
Septa Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5395F-09G
Zoro #
G5758971
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
9-425 mm
Diameter
9 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Polypropylene
Color
Green
Closure Liner Material
PTFE/Silicone
Product Type
Smooth Cap
Septa Included
Yes
Closure Type
Screw On
Closure Color
Green
Closure Liner Design
Open Top

Description

Cap, Diameter 9 mm, Screw Closure Size 9-425 mm, Closure Material Polypropylene, Product Type Smooth Cap, Closure Color Green, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable Not Applicable, Septa Included Yes, Vented Not Applicable, Mouth Size Narrow, Standards Not Applicable, Closure Liner Design Open Top, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.