This item is Discontinued.

Finneran Vial, Glass, Clear, 45mm H, 300uL, PK100 30313TG-1545

Vial, Glass, Clear, 45mm H, 300uL, PK100 (Discontinued)

  • Mfr # 30313TG-1545
  • Zoro # G5761065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30313TG-1545
Zoro #
G5761065
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
0.59 in
Dia.
15mm
Height
45mm
Labware Height - English
1.77 in
Labware Inside Dia. - Metric
15 mm
Labware Height - Metric
45 mm
Neck Size
13-425mm

Details

Item
Vial
Vial Style
Chromatography
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Includes Closure
No
Labware Clarity
Transparent
Labware Capacity - Metric
300 ul
Material of Construction
Glass
Color
clear
Autoclavable
No
Capacity
300uL
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile

Description

Vial, Includes Closure No, Neck Size 13-425mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.