Zoro Homepage
This item is Discontinued.
No Product Image Available

Vial, Polyethylene, 32mm H, 20mL, PK1000 (Discontinued)

  • Mfr # 31508PE-12
  • Zoro # G5760660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31508PE-12
Zoro #
G5760660
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
0.47 in
Labware Screw Closure Size
8-425mm
Labware Inside Dia. - Metric
12 mm
Neck Size
8-425mm
Dia.
12mm
Labware Height - English
1.25 in
Labware Height - Metric
32 mm
Height
32mm

Details

Item
Vial
Vial Style
Chromatography
Labware Basic Material
Plastic
Labware Body Material
Polyethylene (PE)
Includes Closure
No
Labware Clarity
Transparent
Labware Capacity - Metric
20 mL
Color
clear
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Polyethylene
Autoclavable
No
Capacity
20ml
Labware Body Color
Clear

Description

Vial, Includes Closure No, Neck Size 8-425mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.