Air and vacuum tube, color black, O-diam. 4 mm; I-diam. 2, 5 mm; l = 20 m

  • Mfr # PUN0425.BK.20

  • Zoro # G212124959


product price:  $13.15
/ea

Key Features

Tube Material
Polyurethane
Inside Dia.
2.5 mm
Outside Dia.
4 mm
Tube Length
20 m
Tube Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PUN0425.BK.20
Zoro #
G212124959
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
2.5 mm
Outside Dia.
4 mm
Tube Length
20 m

Details

Tube Material
Polyurethane
Tube Color
Black
Temp. Range
5 - 140 °F
Burst Pressure
333,6 psi @ 68°F
Application
For vacuum and compressed air

Description

Tube PUN0425.BK.20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.