Air and vacuum tube, color ocher, O-diam. 4 mm; I-diam. 2, 5 mm; l = 20 m

  • Mfr # PUN0425.BN.20

  • Zoro # G512125052


product price:  $13.15
/ea

Key Features

Tube Material
Polyurethane
Inside Dia.
2.5 mm
Outside Dia.
4 mm
Tube Length
20 m
Tube Color
Light Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PUN0425.BN.20
Zoro #
G512125052
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
2.5 mm
Outside Dia.
4 mm
Tube Length
20 m

Details

Tube Material
Polyurethane
Tube Color
Light Brown
Temp. Range
5 - 140 °F
Application
For vacuum and compressed air
Burst Pressure
333,6 psi @ 68°F

Description

Tube PUN0425.BN.20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.