Area gripper for cent. vacuum supply, check valves, cups diam. 20 SI
Mfr # FSG.VG130.572.5C02T
Zoro # G112125094
product price: $1,685.99
/ea
Free Shipping & Returns
Key Features
Length
572 mm
Width
130 mm
Body Material
Aluminium anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSG.VG130.572.5C02T
Zoro #
G112125094
UPC #
-
Country of Origin
Germany
Dimensions
Length
572 mm
Width
130 mm
Details
Body Material
Aluminium anodized
Description
Area gripper FSG 572 mm x 130 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.