Area gripper for cent. vacuum supply, flow reduction 1, 0 mm, foam bk 20 mm

  • Mfr # FSG.PG130.988.5F20T

  • Zoro # G412125107


product price:  $1,737.99
/ea
Free Shipping & Returns

Key Features

Length
988 mm
Body Material
Aluminium anodized
Width
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSG.PG130.988.5F20T
Zoro #
G412125107
UPC #
-
Country of Origin
China

Dimensions

Length
988 mm
Width
130 mm

Details

Body Material
Aluminium anodized

Description

Area gripper FSG 988 mm x 130 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.