
Bell shaped oval vacuum cup 60x20 mm, NBR blue, fitting G3/8-female
Mfr # 130.60x20.200.1
Zoro # G712106578
product price: $49.69
/eaKey Features
Overall Length
60 mm
Application
Flexible oval bell shaped suction cup with vulcanized-in fitting made of aluminum for slip-free handling of oily and dry strongly curved metal sheets.
Features
Reliable, non-slip handling of oily sheets due to "anti-slip" cleats., Supports help to prevent deep-drawing or deformation of thin sheets., Ideally suited for use in constricted spaces., PWIS free - very suitable for surfaces that are to be painted.
Overall Width
20 mm
Cup Type
oval cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130.60x20.200.1
Zoro #
G712106578
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
60 mm
Overall Width
20 mm
Details
Application
Flexible oval bell shaped suction cup with vulcanized-in fitting made of aluminum for slip-free handling of oily and dry strongly curved metal sheets.
Features
Reliable, non-slip handling of oily sheets due to "anti-slip" cleats., Supports help to prevent deep-drawing or deformation of thin sheets., Ideally suited for use in constricted spaces., PWIS free - very suitable for surfaces that are to be painted.
Cup Type
oval cup
Description
SM-OG-60x20-NBR60-G3/8-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.