Bell shaped oval vacuum cup 80x30 mm, NBR blue, fitting G3/8-female

  • Mfr # 130.80x30.201.1

  • Zoro # G112106895


product price: $59.39
/ea

Key Features

Overall Length
80 mm
Application
Flexible oval bell shaped suction cup with vulcanized-in fitting made of aluminum for slip-free handling of oily and dry strongly curved metal sheets.
Features
Reliable, non-slip handling of oily sheets due to "anti-slip" cleats., Supports help to prevent deep-drawing or deformation of thin sheets., Ideally suited for use in constricted spaces., PWIS free - very suitable for surfaces that are to be painted.
Cup Type
oval cup
Overall Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130.80x30.201.1
Zoro #
G112106895
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
80 mm
Overall Width
30 mm

Details

Application
Flexible oval bell shaped suction cup with vulcanized-in fitting made of aluminum for slip-free handling of oily and dry strongly curved metal sheets.
Features
Reliable, non-slip handling of oily sheets due to "anti-slip" cleats., Supports help to prevent deep-drawing or deformation of thin sheets., Ideally suited for use in constricted spaces., PWIS free - very suitable for surfaces that are to be painted.
Cup Type
oval cup

Description

SM-OG-80x30-NBR60-G3/8-F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.