
Bell shaped vacuum cup diam. 80 mm, NBR blue, fitting G3/8-female
Mfr # 103.080.090.1
Zoro # G512107584
product price: $40.69
/eaKey Features
Overall Diameter
80 mm
Application
Flexible bell shaped suction cup with vulcanized-in fitting made of aluminum for slip-free handling of oily and dry strongly curved metal sheets.
Features
Reliable, non-slip handling of oily sheets due to "anti-slip" cleats., Supports help to prevent deep-drawing or deformation of thin sheets., PWIS free - very suitable for surfaces that are to be painted.
Cup Type
flat cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103.080.090.1
Zoro #
G512107584
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
80 mm
Details
Application
Flexible bell shaped suction cup with vulcanized-in fitting made of aluminum for slip-free handling of oily and dry strongly curved metal sheets.
Features
Reliable, non-slip handling of oily sheets due to "anti-slip" cleats., Supports help to prevent deep-drawing or deformation of thin sheets., PWIS free - very suitable for surfaces that are to be painted.
Cup Type
flat cup
Description
SM-G-80-NBR60-G3/8-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.