Zoro Homepage

Bellows vacuum cup 60x29 mm, NBR black

  • Mfr # 209.60x29.001.1-Vers

  • Zoro # G412106755


product price: $64.99
/ea

Key Features

Overall Length
60 mm
Application
Packaging of irregular products
Cup Type
oval cup
Overall Width
29 mm
Includes
stiffeners (2 pcs.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209.60x29.001.1-Vers
Zoro #
G412106755
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Overall Width
29 mm

Details

Application
Packaging of irregular products
Cup Type
oval cup
Includes
stiffeners (2 pcs.)

Description

SV-RB-60x29-NBR sw reinforced, 209.60x29.001.1-Vers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.