
Bellows vacuum cup 60x29 mm, NBR black
Mfr # 209.60x29.001.1
Zoro # G312106824
product price: $44.15
/eaKey Features
Overall Length
60 mm
Application
Packaging of irregular products
Overall Width
29 mm
Cup Type
oval cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209.60x29.001.1
Zoro #
G312106824
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
60 mm
Overall Width
29 mm
Details
Application
Packaging of irregular products
Cup Type
oval cup
Description
SV-RB-60x29-NBR sw, 209.60x29.001.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.