Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows vacuum cup 79x29 mm, Silicone transparent

  • Mfr # 201.79x29.002.2-VERS

  • Zoro # G812107611


product price: $70.19
/ea

Key Features

Overall Length
79 mm
Application
Packaging of cylindrical products
Cup Type
oval cup
Overall Width
29 mm
Includes
stiffeners (3 pcs.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201.79x29.002.2-VERS
Zoro #
G812107611
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
79 mm
Overall Width
29 mm

Details

Application
Packaging of cylindrical products
Cup Type
oval cup
Includes
stiffeners (3 pcs.)

Description

SV-RB-79x29-SI tr reinforced, 201.79x29.002.2-VERS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.