Bellows vacuum cup 80x30 mm, Silicone transparent
Mfr # 209.80x30.003.2-Vers-LE
Zoro # G412106656
product price: $91.29
/ea
Free Shipping & Returns
Key Features
Overall Length
80 mm
Application
Packaging of irregular products
Overall Width
30 mm
Features
for direct contact with food
Cup Type
oval cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209.80x30.003.2-Vers-LE
Zoro #
G412106656
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
80 mm
Overall Width
30 mm
Details
Application
Packaging of irregular products
Features
for direct contact with food
Cup Type
oval cup
Includes
stiffeners (3 pcs.)
Description
SV-RB-80x30-SI tr reinforced, 209.80x30.003.2-Vers-LE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.