Bellows vacuum cup 80x40 mm, Silicone transparent
Mfr # 209.80X40.004.2-LE
Zoro # G412106571
product price: $70.89
/eaKey Features
Overall Length
80 mm
Application
Packaging of irregular products
Features
for direct contact with food
Overall Width
40 mm
Cup Type
oval cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209.80X40.004.2-LE
Zoro #
G412106571
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
80 mm
Overall Width
40 mm
Details
Application
Packaging of irregular products
Features
for direct contact with food
Cup Type
oval cup
Description
SV-RB-80x40-SI tr, 209.80X40.004.2-LE, food grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.