Zoro Homepage

Bellows vacuum cup 80x40 mm, Silicone transparent

  • Mfr # 209.80X40.004.2-Vers-LE

  • Zoro # G112106543


product price: $96.25
/ea
Free Shipping & Returns

Key Features

Overall Length
80 mm
Application
Packaging of irregular products
Cup Type
oval cup
Features
for direct contact with food
Includes
stiffeners (3 pcs.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209.80X40.004.2-Vers-LE
Zoro #
G112106543
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
80 mm
Overall Width
40 mm

Details

Application
Packaging of irregular products
Cup Type
oval cup
Features
for direct contact with food
Includes
stiffeners (3 pcs.)

Description

SV-RB-80x40-SI tr reinforced, 209.80X40.004.2-Vers-LE, food grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.