Bellows vacuum cup 80x50 mm, Silicone transparent
Mfr # 209.80x50.005.2-Vers
Zoro # G812106898
product price: $87.49
/ea
Free Shipping & Returns
Key Features
Overall Length
80 mm
Application
Packaging of irregular products
Overall Width
50 mm
Includes
stiffeners (3 pcs.)
Cup Type
oval cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209.80x50.005.2-Vers
Zoro #
G812106898
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
80 mm
Overall Width
50 mm
Details
Application
Packaging of irregular products
Includes
stiffeners (3 pcs.)
Cup Type
oval cup
Description
SV-RB-80x50-SI tr reinforced, 209.80x50.005.2-Vers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.