
Bellows vacuum cup diam. 11 mm, CR black
Mfr # 23.011.295.9
Zoro # G112107762
product price: $4.45
/eaSold in multiples of 2 for $8.90
Key Features
Overall Diameter
11 mm
Application
Universal bellows suction cup with medium height compensation.
Features
Soft sealing lip also allows adhesion to curved products.
Cup Type
bellow cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23.011.295.9
Zoro #
G112107762
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
11 mm
Details
Application
Universal bellows suction cup with medium height compensation.
Features
Soft sealing lip also allows adhesion to curved products.
Cup Type
bellow cup
Description
SP-B1-11-CR sw, 23.011.295.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.