
Bellows vacuum cup diam. 128 mm, NBR blue, fitting G3/8-female
Mfr # 22.125.209.1
Zoro # G512106587
product price: $51.19
/eaKey Features
Overall Diameter
128 mm
Application
Bellows suction cup with vulcanized-in aluminum fitting for handling three-dimensionally shaped oily and dry metal sheets.
Features
Large-area, multi-part "anti-slip" support ribs ensure process-safe, slip-free handling of oily sheets., Central support block prevents deep drawing or deformation of thin sheets., PWIS free - very suitable for surfaces that are to be painted.
Cup Type
bellow cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22.125.209.1
Zoro #
G512106587
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
128 mm
Details
Application
Bellows suction cup with vulcanized-in aluminum fitting for handling three-dimensionally shaped oily and dry metal sheets.
Features
Large-area, multi-part "anti-slip" support ribs ensure process-safe, slip-free handling of oily sheets., Central support block prevents deep drawing or deformation of thin sheets., PWIS free - very suitable for surfaces that are to be painted.
Cup Type
bellow cup
Description
SM-B-125-G3/8-IG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.