Zoro Homepage

Bellows vacuum cup diam. 13 mm, Silicone red

  • Mfr # 23.013.296.2-LE

  • Zoro # G512107379


product price: $10.45
/ea

Key Features

Overall Diameter
13 mm
Application
Universal bellows suction cup with medium height compensation.
Features
for direct contact with food
Cup Type
bellow cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23.013.296.2-LE
Zoro #
G512107379
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
13 mm

Details

Application
Universal bellows suction cup with medium height compensation.
Features
for direct contact with food
Cup Type
bellow cup

Description

SP-B1-13-SI r, 23.013.296.2-LE, food grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.