Zoro Homepage

Bellows vacuum cup diam. 18 mm, NBR grey

  • Mfr # 20.018.125.1

  • Zoro # G212106733


product price: $19.69
/ea

Key Features

Overall Diameter
18 mm
Cup Type
bellow cup
Features
integrated orifice plate diam. 0.4 mm and height stop
Includes
Flow resistor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20.018.125.1
Zoro #
G212106733
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
18 mm

Details

Cup Type
bellow cup
Features
integrated orifice plate diam. 0.4 mm and height stop
Includes
Flow resistor

Description

SM-T-18-NBR gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.