Zoro Homepage

Bellows vacuum cup diam. 20 mm, Silicone transparent

  • Mfr # 25.020.025.2-LE

  • Zoro # G212106948


product price: $18.59
/ea

Key Features

Overall Diameter
20 mm
Application
Multibellows for great height compensation
Cup Type
bellow cup
Features
for direct contact with food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.020.025.2-LE
Zoro #
G212106948
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
20 mm

Details

Application
Multibellows for great height compensation
Cup Type
bellow cup
Features
for direct contact with food

Description

SP-B4-20-SI tr, 25.020.025.2-LE, food grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.