
Bellows vacuum cup diam. 21 mm, Monoflex green 50 Degrees, fitting G1/8-male
Mfr # 22.021.255.22
Zoro # G312107623
product price:Â $22.59
/eaKey Features
Overall Diameter
21 mm
Features
Secure-grip: Good fitting to uneven and porous surfaces, Long life: Minimization of machine downtime, Material polyurethane: Extremely wear-resistant and almost non-marking, Short cycle times: Excellent resetting allows you to immediately begin a new gripping procedure
Cup Type
bellow cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22.021.255.22
Zoro #
G312107623
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Diameter
21 mm
Details
Features
Secure-grip: Good fitting to uneven and porous surfaces, Long life: Minimization of machine downtime, Material polyurethane: Extremely wear-resistant and almost non-marking, Short cycle times: Excellent resetting allows you to immediately begin a new gripping procedure
Cup Type
bellow cup
Description
SP-BX1-20-PU50-G1/8-AG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.