Zoro Homepage

Bellows vacuum cup diam. 22 mm, Thermalon-flocked

  • Mfr # 23.022.239.19F

  • Zoro # G712107827


product price: $20.79
/ea

Key Features

Overall Diameter
22 mm
Application
Bellows vacuum cups for uneven surfaces especially suited for removing hot plastic parts to be painted from an injection molding machine.
Features
Nearly non-marking: Perfect for high-gloss lacquer or metallic coatings, Quick placement: Only minimal static friction due to thin flock coating, Free of silicone and other paint-wetting-impairment substances (PWIS):, Temperature-resistant up to 160 °C
Cup Type
bellow cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23.022.239.19F
Zoro #
G712107827
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
22 mm

Details

Application
Bellows vacuum cups for uneven surfaces especially suited for removing hot plastic parts to be painted from an injection molding machine.
Features
Nearly non-marking: Perfect for high-gloss lacquer or metallic coatings, Quick placement: Only minimal static friction due to thin flock coating, Free of silicone and other paint-wetting-impairment substances (PWIS):, Temperature-resistant up to 160 °C
Cup Type
bellow cup

Description

SKT-B1-22-TH60-FL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.