Bellows vacuum cup diam. 22 mm, Vinyl blue
Mfr # 23.022.028.V/2
Zoro # G012107794
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Overall Diameter
22 mm
Application
Durable bellows vacuum cups with 1.5 folds for handling sensitive or uneven products
Features
Long life cycle, Cost-effective replacement of worn seals, Very well suited for handling abrasive products such as cardboard, Flexible material enables low-leakage gripping of highly flexible products
Cup Type
bellow cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23.022.028.V/2
Zoro #
G012107794
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
22 mm
Details
Application
Durable bellows vacuum cups with 1.5 folds for handling sensitive or uneven products
Features
Long life cycle, Cost-effective replacement of worn seals, Very well suited for handling abrasive products such as cardboard, Flexible material enables low-leakage gripping of highly flexible products
Cup Type
bellow cup
Description
SBV1-22-Vinyl bl, 23.022.028.V/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.