Bellows vacuum cup diam. 30 mm, Silicone transparent
Mfr # 23.030.037.2-LE
Zoro # G012106605
product price: $22.45
/eaKey Features
Overall Diameter
30 mm
Application
Universal bellows suction cup with medium height compensation.
Features
for direct contact with food
Cup Type
bellow cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23.030.037.2-LE
Zoro #
G012106605
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
30 mm
Details
Application
Universal bellows suction cup with medium height compensation.
Features
for direct contact with food
Cup Type
bellow cup
Description
SP-B1-30-SI tr, 23.030.037.2-LE, food grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.