
Bellows vacuum cup diam. 32 mm, Thermalon-flocked
Mfr # 21.032.154.19F
Zoro # G712107704
product price: $30.75
/eaKey Features
Overall Diameter
32 mm
Application
Bellows vacuum cups for uneven surfaces especially suited for removing hot plastic parts to be painted from an injection molding machine.
Features
Nearly non-marking: Perfect for high-gloss lacquer or metallic coatings, Quick placement: Only minimal static friction due to thin flock coating, Free of silicone and other paint-wetting-impairment substances (PWIS):, Temperature-resistant up to 160 °C
Cup Type
bellow cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21.032.154.19F
Zoro #
G712107704
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
32 mm
Details
Application
Bellows vacuum cups for uneven surfaces especially suited for removing hot plastic parts to be painted from an injection molding machine.
Features
Nearly non-marking: Perfect for high-gloss lacquer or metallic coatings, Quick placement: Only minimal static friction due to thin flock coating, Free of silicone and other paint-wetting-impairment substances (PWIS):, Temperature-resistant up to 160 °C
Cup Type
bellow cup
Description
SKT-B2-32-TH60-FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.