
Bellows vacuum cup diam. 37 mm, Monoflex green 50 Degrees, fitting G1/8-female
Mfr # 20.037.149.22-FI
Zoro # G212107006
product price:Â $43.99
/eaKey Features
Overall Diameter
37 mm
Features
Secure-grip: Good fitting to uneven and porous surfaces, Long life: Minimization of machine downtime, Material polyurethane: Extremely wear-resistant and almost non-marking, Short cycle times: Excellent resetting allows you to immediately begin a new gripping procedure, including filter disc
Includes
filterscreen nylon
Cup Type
bellow cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20.037.149.22-FI
Zoro #
G212107006
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
37 mm
Details
Features
Secure-grip: Good fitting to uneven and porous surfaces, Long life: Minimization of machine downtime, Material polyurethane: Extremely wear-resistant and almost non-marking, Short cycle times: Excellent resetting allows you to immediately begin a new gripping procedure, including filter disc
Includes
filterscreen nylon
Cup Type
bellow cup
Description
SP-BX2-35-PU50-G1/8-IG-FI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.