Bellows vacuum cup diam. 37 mm, Monoflex green 50 Degrees, fitting G1/8-female

  • Mfr # 22.037.257.22

  • Zoro # G712106561


product price:  $34.15
/ea

Key Features

Overall Diameter
37 mm
Cup Type
bellow cup
Features
Secure-grip: Good fitting to uneven and porous surfaces, Long life: Minimization of machine downtime, Material polyurethane: Extremely wear-resistant and almost non-marking, Short cycle times: Excellent resetting allows you to immediately begin a new gripping procedure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22.037.257.22
Zoro #
G712106561
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Diameter
37 mm

Details

Cup Type
bellow cup
Features
Secure-grip: Good fitting to uneven and porous surfaces, Long life: Minimization of machine downtime, Material polyurethane: Extremely wear-resistant and almost non-marking, Short cycle times: Excellent resetting allows you to immediately begin a new gripping procedure

Description

SP-BX1-35-PU50-G1/8-IG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.