Bellows vacuum cup diam. 37 mm, Varioflex 30 Degrees/60 Degrees, fitting G1/4-male

  • Mfr # 20.037.150.16-FI

  • Zoro # G012106971


product price: $49.15
/ea

Key Features

Overall Diameter
37 mm
Cup Type
bellow cup
Includes
filterscreen nylon
Features
Stable body paired with soft, flexible sealing lip, soft and very flexible sealing lip (30° Shore A, red), stable body (60° shore, black), Short cycle times, Highly wear-resistant for an very long service life, Very high process reliability, including filter disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20.037.150.16-FI
Zoro #
G012106971
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
37 mm

Details

Cup Type
bellow cup
Includes
filterscreen nylon
Features
Stable body paired with soft, flexible sealing lip, soft and very flexible sealing lip (30° Shore A, red), stable body (60° shore, black), Short cycle times, Highly wear-resistant for an very long service life, Very high process reliability, including filter disc

Description

SP-BX2-35-PU60/30-G1/4-AG-FI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.