Bellows vacuum cup diam. 37 mm, Varioflex 30 Degrees/60 Degrees, fitting G1/8-female

  • Mfr # 20.037.149.16-FI

  • Zoro # G112106901


product price: $47.59
/ea

Key Features

Overall Diameter
37 mm
Cup Type
bellow cup
Features
Stable body paired with soft, flexible sealing lip, soft and very flexible sealing lip (30° Shore A, red), stable body (60° shore, black), Short cycle times, Highly wear-resistant for an very long service life, Very high process reliability, including filter disc
Includes
filterscreen nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20.037.149.16-FI
Zoro #
G112106901
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
37 mm

Details

Cup Type
bellow cup
Features
Stable body paired with soft, flexible sealing lip, soft and very flexible sealing lip (30° Shore A, red), stable body (60° shore, black), Short cycle times, Highly wear-resistant for an very long service life, Very high process reliability, including filter disc
Includes
filterscreen nylon

Description

SP-BX2-35-PU60/30-G1/8-IG-FI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.