Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows vacuum cup diam. 5 mm, Thermalon blue 60 Degrees Shore

  • Mfr # 21.005.146.19

  • Zoro # G312106961


product price: $10.35
/ea

Key Features

Overall Diameter
5 mm
Application
Bellows vacuum cups for uneven surfaces especially suited for removing hot plastic parts to be painted from an injection molding machine.
Cup Type
bellow cup
Features
low imprint and PWIS free - very suitable for surfaces that are to be painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21.005.146.19
Zoro #
G312106961
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
5 mm

Details

Application
Bellows vacuum cups for uneven surfaces especially suited for removing hot plastic parts to be painted from an injection molding machine.
Cup Type
bellow cup
Features
low imprint and PWIS free - very suitable for surfaces that are to be painted

Description

SKT-B2-5-TH60-BU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.