Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows vacuum cup diam. 5 mm, Thermalon-flocked

  • Mfr # 23.005.286.19F

  • Zoro # G712106967


product price: $17.75
/ea

Key Features

Overall Diameter
5 mm
Application
Bellows vacuum cups for uneven surfaces especially suited for removing hot plastic parts to be painted from an injection molding machine.
Cup Type
bellow cup
Features
Nearly non-marking: Perfect for high-gloss lacquer or metallic coatings, Quick placement: Only minimal static friction due to thin flock coating, Free of silicone and other paint-wetting-impairment substances (PWIS):, Temperature-resistant up to 160 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23.005.286.19F
Zoro #
G712106967
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
5 mm

Details

Application
Bellows vacuum cups for uneven surfaces especially suited for removing hot plastic parts to be painted from an injection molding machine.
Cup Type
bellow cup
Features
Nearly non-marking: Perfect for high-gloss lacquer or metallic coatings, Quick placement: Only minimal static friction due to thin flock coating, Free of silicone and other paint-wetting-impairment substances (PWIS):, Temperature-resistant up to 160 °C

Description

SKT-B1-5-TH60-FL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.