
Bellows vacuum cup diam. 53 mm, Monoflex green 50 Degrees, fitting G1/4-male
Mfr # 20.053.152.22-FI
Zoro # G512107928
product price:Â $54.69
/eaKey Features
Overall Diameter
53 mm
Includes
filterscreen nylon
Features
Secure-grip: Good fitting to uneven and porous surfaces, Long life: Minimization of machine downtime, Material polyurethane: Extremely wear-resistant and almost non-marking, Short cycle times: Excellent resetting allows you to immediately begin a new gripping procedure, including filter disc
Cup Type
bellow cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20.053.152.22-FI
Zoro #
G512107928
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
53 mm
Details
Includes
filterscreen nylon
Features
Secure-grip: Good fitting to uneven and porous surfaces, Long life: Minimization of machine downtime, Material polyurethane: Extremely wear-resistant and almost non-marking, Short cycle times: Excellent resetting allows you to immediately begin a new gripping procedure, including filter disc
Cup Type
bellow cup
Description
SP-BX2-50-PU50-G1/4-AG-FI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.