Bellows vacuum cup diam. 53 mm, Monoflex green 50 Degrees, fitting G3/8-male

  • Mfr # 20.053.153.22-FI

  • Zoro # G812107994


product price:  $54.89
/ea

Key Features

Overall Diameter
53 mm
Includes
filterscreen nylon
Cup Type
bellow cup
Features
Secure-grip: Good fitting to uneven and porous surfaces, Long life: Minimization of machine downtime, Material polyurethane: Extremely wear-resistant and almost non-marking, Short cycle times: Excellent resetting allows you to immediately begin a new gripping procedure, including filter disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20.053.153.22-FI
Zoro #
G812107994
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
53 mm

Details

Includes
filterscreen nylon
Cup Type
bellow cup
Features
Secure-grip: Good fitting to uneven and porous surfaces, Long life: Minimization of machine downtime, Material polyurethane: Extremely wear-resistant and almost non-marking, Short cycle times: Excellent resetting allows you to immediately begin a new gripping procedure, including filter disc

Description

SP-BX2-50-PU50-G3/8-AG-FI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.