
Bellows vacuum cup diam. 53 mm, Varioflex 30 Degrees/60 Degrees, fitting G1/8-female
Mfr # 22.053.259.16
Zoro # G712107001
product price: $47.99
/eaKey Features
Overall Diameter
53 mm
Features
Stable body paired with soft, flexible sealing lip, soft and very flexible sealing lip (30° Shore A, red), stable body (60° shore, black), Short cycle times, Highly wear-resistant for an very long service life, Very high process reliability
Cup Type
bellow cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22.053.259.16
Zoro #
G712107001
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
53 mm
Details
Features
Stable body paired with soft, flexible sealing lip, soft and very flexible sealing lip (30° Shore A, red), stable body (60° shore, black), Short cycle times, Highly wear-resistant for an very long service life, Very high process reliability
Cup Type
bellow cup
Description
SP-BX1-50-PU60/30-G1/8-IG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.