Zoro Homepage

Bellows vacuum cup diam. 6 mm, Silicone black, antistatic

  • Mfr # 23.005.178.2AS

  • Zoro # G012106933


product price: $12.55
/ea

Key Features

Overall Diameter
6 mm
Application
Universal bellows suction cup with medium height compensation for handling of electronic components.
Features
antistatic material for handling ESD sensitive components
Cup Type
bellow cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23.005.178.2AS
Zoro #
G012106933
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
6 mm

Details

Application
Universal bellows suction cup with medium height compensation for handling of electronic components.
Features
antistatic material for handling ESD sensitive components
Cup Type
bellow cup

Description

SP-B1-5-SI-AS , 23.005.178.2AS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.