Zoro Homepage

Bellows vacuum cup diam. 9 mm, CR black

  • Mfr # 23.008.166.9

  • Zoro # G612107910


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Overall Diameter
9 mm
Application
Universal bellows suction cup with medium height compensation.
Features
Soft sealing lip also allows adhesion to curved products.
Cup Type
bellow cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23.008.166.9
Zoro #
G612107910
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
9 mm

Details

Application
Universal bellows suction cup with medium height compensation.
Features
Soft sealing lip also allows adhesion to curved products.
Cup Type
bellow cup

Description

SP-B1-8-CR sw, 23.008.166.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.