
Bellows vacuum cup oval 65x30 mm, NBR blue, fitting G1/4-male
Mfr # 138.65x30.023.1
Zoro # G312107791
product price: $54.95
/eaKey Features
Overall Length
65 mm
Application
Oval bellows vacuum cup with vulcanized-in fitting made of aluminum for slip-free handling of three-dimensionally shaped oily and dry metal sheets
Overall Width
30 mm
Features
Large-area, multi-part "anti-slip" support ribs ensure process-safe, slip-free handling of oily sheets., Central support block prevents deep drawing or deformation of thin sheets., PWIS free - very suitable for surfaces that are to be painted.
Cup Type
oval cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138.65x30.023.1
Zoro #
G312107791
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
65 mm
Overall Width
30 mm
Details
Application
Oval bellows vacuum cup with vulcanized-in fitting made of aluminum for slip-free handling of three-dimensionally shaped oily and dry metal sheets
Features
Large-area, multi-part "anti-slip" support ribs ensure process-safe, slip-free handling of oily sheets., Central support block prevents deep drawing or deformation of thin sheets., PWIS free - very suitable for surfaces that are to be painted.
Cup Type
oval cup
Description
SM-OB-65x30-G1/4-AG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.