Bellows vacuum cup oval 85x40 mm, NBR blue, fitting G3/8-female

  • Mfr # 138.85x40.031.1

  • Zoro # G712106844


product price: $59.99
/ea

Key Features

Overall Length
85 mm
Application
Oval bellows vacuum cup with vulcanized-in fitting made of aluminum for slip-free handling of three-dimensionally shaped oily and dry metal sheets
Cup Type
oval cup
Overall Width
40 mm
Features
Large-area, multi-part "anti-slip" support ribs ensure process-safe, slip-free handling of oily sheets., Central support block prevents deep drawing or deformation of thin sheets., PWIS free - very suitable for surfaces that are to be painted.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138.85x40.031.1
Zoro #
G712106844
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
85 mm
Overall Width
40 mm

Details

Application
Oval bellows vacuum cup with vulcanized-in fitting made of aluminum for slip-free handling of three-dimensionally shaped oily and dry metal sheets
Cup Type
oval cup
Features
Large-area, multi-part "anti-slip" support ribs ensure process-safe, slip-free handling of oily sheets., Central support block prevents deep drawing or deformation of thin sheets., PWIS free - very suitable for surfaces that are to be painted.

Description

SM-OB-85x40-G3/8-IG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.