Zoro Homepage

Flat vacuum cup diam. 100 mm, NBR blue, fitting M10-male

  • Mfr # 103.100.063.1

  • Zoro # G712106790


product price: $45.79
/ea

Key Features

Overall Diameter
100 mm
Application
Flat suction cup with vulcanized-in aluminum fitting for slip-free handling of oily and dry metal sheets.
Cup Type
flat cup
Features
Reliable, non-slip handling of oily sheets due to "anti-slip" cleats. Good absorption of lateral forces., Supports help to prevent deep-drawing or deformation of thin sheets., PWIS free - very suitable for surfaces that are to be painted.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103.100.063.1
Zoro #
G712106790
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
100 mm

Details

Application
Flat suction cup with vulcanized-in aluminum fitting for slip-free handling of oily and dry metal sheets.
Cup Type
flat cup
Features
Reliable, non-slip handling of oily sheets due to "anti-slip" cleats. Good absorption of lateral forces., Supports help to prevent deep-drawing or deformation of thin sheets., PWIS free - very suitable for surfaces that are to be painted.

Description

SM-F-100-M10-AG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.