Zoro Homepage

Flat vacuum cup diam. 30 mm, Silicone transparent

  • Mfr # 102.030.502.2-LE

  • Zoro # G912107719


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Overall Diameter
30 mm
Application
Universal flat suction cup with single sealing lip for handling flat workpieces with smooth to slightly rough surfaces
Cup Type
flat cup
Features
for direct contact with food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.030.502.2-LE
Zoro #
G912107719
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
30 mm

Details

Application
Universal flat suction cup with single sealing lip for handling flat workpieces with smooth to slightly rough surfaces
Cup Type
flat cup
Features
for direct contact with food

Description

SKT-F-30-SI55LE-TR, food grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.