Zoro Homepage

Flat vacuum cup diam. 5 mm, Thermalon blue 60 Degrees Shore

  • Mfr # 102.005.496.19

  • Zoro # G512106815


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Overall Diameter
5 mm
Application
Suitable for removing hot plastic parts to be painted from an injection molding machine.
Cup Type
flat cup
Features
low imprint and PWIS free - very suitable for surfaces that are to be painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.005.496.19
Zoro #
G512106815
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
5 mm

Details

Application
Suitable for removing hot plastic parts to be painted from an injection molding machine.
Cup Type
flat cup
Features
low imprint and PWIS free - very suitable for surfaces that are to be painted

Description

SKT-F-5-TH60-BU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.