Zoro Homepage

Flat vacuum cup diam. 50 mm, Thermalon blue 60 Degrees Shore

  • Mfr # 102.050.504.19

  • Zoro # G312107562


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Overall Diameter
50 mm
Application
Suitable for removing hot plastic parts to be painted from an injection molding machine.
Features
low imprint and PWIS free - very suitable for surfaces that are to be painted
Cup Type
flat cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.050.504.19
Zoro #
G312107562
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
50 mm

Details

Application
Suitable for removing hot plastic parts to be painted from an injection molding machine.
Features
low imprint and PWIS free - very suitable for surfaces that are to be painted
Cup Type
flat cup

Description

SKT-F-50-TH60-BU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.