
Flat vacuum cup oval 145x70 mm, NBR blue, with R-Adapt
Mfr # 130.145x70.181.1
Zoro # G512106754
product price: $63.75
/eaKey Features
Overall Length
145 mm
Application
Oval flat vacuum cup with vulcanized-in fitting made of aluminum for slip-free handling of oily and dry metal sheets
Features
Reliable, non-slip handling of oily sheets due to "anti-slip" cleats. Good absorption of lateral forces., Supports help to prevent deep-drawing or deformation of thin sheets., PWIS free - very suitable for surfaces that are to be painted.
Overall Width
70 mm
Cup Type
oval cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130.145x70.181.1
Zoro #
G512106754
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
145 mm
Overall Width
70 mm
Details
Application
Oval flat vacuum cup with vulcanized-in fitting made of aluminum for slip-free handling of oily and dry metal sheets
Features
Reliable, non-slip handling of oily sheets due to "anti-slip" cleats. Good absorption of lateral forces., Supports help to prevent deep-drawing or deformation of thin sheets., PWIS free - very suitable for surfaces that are to be painted.
Cup Type
oval cup
Description
SM-OF-145x70-R-Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.