Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval vacuum cup 100x35 mm, NBR black

  • Mfr # 132.100x35.26.1

  • Zoro # G912107726


product price: $56.65
/ea

Key Features

Overall Length
100 mm
Application
Flat vacuum cup in oval design for elongated workpieces where only, minimal space is available (e.g. rails, profiles, tubes, bolts, etc.).
Cup Type
oval cup
Features
reinforcement by metal insert
Overall Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132.100x35.26.1
Zoro #
G912107726
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Overall Width
35 mm

Details

Application
Flat vacuum cup in oval design for elongated workpieces where only, minimal space is available (e.g. rails, profiles, tubes, bolts, etc.).
Cup Type
oval cup
Features
reinforcement by metal insert

Description

SO-FU-100x35-NBR sw, 132.100x35.26.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.