Zoro Homepage

Oval vacuum cup 18x6 mm, Thermalon blue

  • Mfr # 132.18x6.082.19

  • Zoro # G712107766


product price: $37.89
/ea

Key Features

Overall Length
18 mm
Application
Oval vacuum cups for smooth surfaces suitable for removing hot plastic parts to be painted from an injection molding machine.
Overall Width
6 mm
Features
low imprint and PWIS free - very suitable for surfaces that are to be painted
Cup Type
oval cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132.18x6.082.19
Zoro #
G712107766
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18 mm
Overall Width
6 mm

Details

Application
Oval vacuum cups for smooth surfaces suitable for removing hot plastic parts to be painted from an injection molding machine.
Features
low imprint and PWIS free - very suitable for surfaces that are to be painted
Cup Type
oval cup

Description

SKT-O-18x6-Thermalon bl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.